Beli Switch Panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  2. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  3. Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)
    Mulai

    Rp539.900

    Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  4. OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger Type
    Mulai

    Rp779.900

    OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger Type
    Deskripsi:
    Small general-purpose horizontal type. Micro load type is also available in series EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch. It is small and can be used for applications where strength is uneasy when the micro switch is used alone. The cord can be pulled out from either the left or right side by replacing the terminal protection cover. Sealing performance conforming to IEC IP67.
  5. RS PRO Illuminated SPST On-Off Rocker Switch Panel Mount
    Mulai

    Rp98.900

    RS PRO Illuminated SPST On-Off Rocker Switch Panel Mount
    Deskripsi:
    RS PRO SPST Non-Latching Red Illuminated Rocker Switch 12VDCA robust and reliable illuminated non latching rocker switch with a Single Pole Single Throw (SPST) configuration designed for an On-Off action. Constructed with an impact and flame retardant Nylon 66 case featuring a tough Polycarbonate button for a rocker switch fit for industrial and commercial environments.The RS PRO illuminated rocker switch features a black body with red illumination when in the on position and Silver plated Copper terminals for easy panel mounting in a 20mm panel cut out.The red on off switch features Silver contacts avoiding the risk of contact oxidisation and maintaining secure and reliable conductivity throughout its mechanical life creating a hard wearing and reliable rocker switch fit for a wide range of environments and applications.Standards and Approvals: VDE, UL, RoHS compliant
    atribut:
    • Case Material: Nylon
    • Illuminated: Yes
    • Mounting Type: Panel Mount
    • Switch Operation: On-Off
    • Terminal Type: Quick Connect
  6. Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp54.900

    Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Deskripsi:
    Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikator
  7. MASKO Outbow Dus (Kotak Panel Saklar Tanam)
    Mulai

    Rp6.900

    MASKO Outbow Dus (Kotak Panel Saklar Tanam)
    Deskripsi:
    Bahan berkualitas, kuat, aman dan tahan lama
    atribut:
    • Dimensions (cm): 8.5x8.5x3.4
    • Color: White
    • Type: Outbow
  8. DV Handle Panel Lock
    Mulai

    Rp35.900

    DV Handle Panel Lock
    Deskripsi:
    Panel Lock & Hinge. High Quality.
    atribut:
    • Key: Included
    • Color: Silver Shiny
  9. OMRON Pushbutton Switch/Selector Switch/Indicator Light Panel Plug (Metal)
    Mulai

    Rp92.900

    OMRON Pushbutton Switch/Selector Switch/Indicator Light Panel Plug (Metal)
    atribut:
    • Type: Related products
    • Product Name: Panel plug (metal)
  10. Uticon Stop Kontak Tanpa Kabel + Saklar Terpisah (Power Socket/Power Outlet)
    Mulai

    Rp129.900

    Uticon Stop Kontak Tanpa Kabel + Saklar Terpisah (Power Socket/Power Outlet)
    Deskripsi:
    Stop Kontak Arde Saklar tersendiri dengan beberapa Soket dan dilengkapi dengan panel instalasi kabel dan pengaman soket (tidak termasuk kabel)
  11. BATTERY DOCTOR Automotive Switch
    Mulai

    Rp109.900

    BATTERY DOCTOR Automotive Switch
    Deskripsi:
    Push/pull switches have a long neck that provides a more suitable fit for thick panels.
  12. OMRON Push Button Switch/Selector Switch/Indicator Light Panel Plug (Resin)
    Mulai

    Rp46.900

    OMRON Push Button Switch/Selector Switch/Indicator Light Panel Plug (Resin)
    atribut:
    • Type: Related products
    • Product Name: Panel plug (resin)
  13. MIRAI Switch Box (Kotak Panel Saklar)
    Mulai

    Rp109.900

    MIRAI Switch Box (Kotak Panel Saklar)
    atribut:
    • Color: White Wall
    • Depth (mm): 38
    • Effective Depth (mm): 35
    • Height (mm): 120.5
    • Material: Flame retardant ABS
  14. OMRON Door Power Switch (Panel Mount) D2D
    Mulai

    Rp139.900

    OMRON Door Power Switch (Panel Mount) D2D
    Deskripsi:
    Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.
    atribut:
    • PTI (Proof Tracking Index): 175
    • Minimum Applicable Load (V-mA): DC5-160
    • Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
    • Rating: AC250V 16A
    • Allowable Operating Speed (mm-m/s): 10 to 1
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Contact Specifications: Rivet
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 100,000 times or more (30 times / min)
    • Inrush Current (A): Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability (times): 10 million or more (60 times/min)
    • Mounting: Panel mount
    • Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
  15. TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
  16. MIRAI Exposure Switch Box (Kotak Panel Saklar)
    Mulai

    Rp88.900

    MIRAI Exposure Switch Box (Kotak Panel Saklar)
    Deskripsi:
    Comes with a sleeve that can also be used with VE pipes one size smaller.
    atribut:
    • Color: Gray
  17. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  18. Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Mulai

    Rp94.900

    Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
  19. DV Foot Switch
    Mulai

    Rp60.900

    DV Foot Switch
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Rate Current (A): 10
    • Rate Voltage (V): 220
Daftar Harga Switch Panel Terbaru October 2026
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
Fort Metal Indoor Panel Box (Kotak Panel Besi)Rp269.900
NKK SWITCHES Toggle SwitchRp99.900
Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)Rp539.900
OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger TypeRp779.900
RS PRO Illuminated SPST On-Off Rocker Switch Panel MountRp98.900
Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)Rp54.900
MASKO Outbow Dus (Kotak Panel Saklar Tanam)Rp6.900
DV Handle Panel LockRp35.900
OMRON Pushbutton Switch/Selector Switch/Indicator Light Panel Plug (Metal)Rp92.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)